Beli legrand mallia socket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand 2P+E Multistandard Switched Socket outlet Mallia
    Mulai

    Rp1.399.900

    Legrand 2P+E Multistandard Switched Socket outlet Mallia
    atribut:
    • Current Rating (A): 16 (at 250 V) /15 (at127 V)
    • Socket Type: Multistandard
  2. Legrand Stop Kontak Multi-standard + Saklar + Port USB Tipe A+C Belanko Series (Power Socket/Power Outlet)
    Mulai

    Rp1.199.900

    Legrand Stop Kontak Multi-standard + Saklar + Port USB Tipe A+C Belanko Series (Power Socket/Power Outlet)
    atribut:
    • Multistandard Socket Voltage~Current (V~A): 16~250/15~127
    • Built-in Depth (mm): 19.5
    • Number of Active Pins (round/flat): 4/4
    • Number Of Ports USB-A/USB-C: 1/1
    • Number of Units: 2
    • Connection Type: Screwed Terminal
    • Cover: Full Cover Plate
    • Degree of Impact Strength (IK): IK04
    • Material Quality: Thermoplastic
    • Mounting Method: Flush-Mounted
    • Number Of Socket Outlets Switchable: 2
    • Number of Phases: 1
    • Suitable For Degree Of Protection (IP): IP20
    • Surface Protection/Finishing: Untreated/Glossy
    • Terminal Marking Indication: Yes
    • Type of Fastening: Mounting With Screw
    • Voltage Type: AC
    • With Enhanced Contact Protection: Yes
    • With On/Off Switch: Yes
  3. FAG Spherical Roller Bearing E1-XL-T41D Series (Laher)
    Mulai

    Rp5.299.900

    FAG Spherical Roller Bearing E1-XL-T41D Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
    atribut:
    • Y0: 1.98
    • Y1: 23
    • Y2: 32
    • E: 0.33
    • ds (mm): 6.3
    • ns (mm): 12.2
    • r min (mm): 3
    • ra max (mm): 2.5
  4. Legrand Stop Kontak Schuko 2P+E dengan Child Protection (Power Socket)
    Mulai

    Rp639.900

    Legrand Stop Kontak Schuko 2P+E dengan Child Protection (Power Socket)
    atribut:
    • Socket Type: German standard
    • Current Rating (A): 16 (at 250 V)
  5. CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

    CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  6. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp63.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  7. CKE Ventilator Portable (Ventilator Portabel)
    Mulai

    Rp2.099.900

    CKE Ventilator Portable (Ventilator Portabel)
    Deskripsi:
    PV-SD60-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
  8. Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp54.900

    Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Deskripsi:
    Stopkontak Arde Portabel dengan Panel Instalasi Kabel, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, saklar dengan indikator
  9. Schneider Electric Aligning Frame 2 Gang AvatarOn Series (Bingkai)
    Mulai

    Rp75.900

    Schneider Electric Aligning Frame 2 Gang AvatarOn Series (Bingkai)
    Deskripsi:
    Schneider Electric AvatarOn E8331_26_DG in color dark grey is a 2 gang aligning frame. It is 172 mm in width, 85.6 mm in height and 3.0 mm in depth. This aligning frame enables both flush and surface mounting. PC (polycarbonate) material makes it as resistant and lasting as possible. It resists to UV radiation as well.
    atribut:
    • Material: Polycarbonate
    • Product or Component Type: Aligning Frame
    • Height (mm): 85.6
    • Width (mm): 172
    • Depth (mm): 3
    • Ambient Air Temperature for Operation (°C): -5 to 40
    • Device Mounting: Surface, Flush
    • Number of Gangs: 2 Gangs
    • Relative Humidity (%): 0 to 95
  10. Schneider Electric Stop Kontak 1-Gang + Saklar AvatarOn British Series (Power Socket/Power Outlet)
    Mulai

    Rp90.900

    Schneider Electric Stop Kontak 1-Gang + Saklar AvatarOn British Series (Power Socket/Power Outlet)
    Deskripsi:
    Schneider Electric AvatarOn switched socket E8315_DG is a complete product in color dark grey and with 1 gang. This switch is 3P. And this device is British BS 1363A standard. And its rated current is 13A. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is screw. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of BS 1363, MS 589, SS 145. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. The switched socket is made of polycarbonate, making it as resistant as possible. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Product or Component Type: Switched Socket
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 31.7
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Ambient Air Temperature for Storage (°C): -5 to 60
    • Connections - Terminals: Screw Terminal
    • Device Application: Power Supply
    • Device Mounting: Surface
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 1 Gang
    • Rated Current (A): 13 (Socket-Outlet)
    • Relative Humidity (%): 0 to 95
    • Surface Finish: Glossy
    • Surface Treatment: Painted Cover Plate
    • Type of Packing: Flow-Pack
  11. SIMON ELECTRIC Saklar Nirkabel Self Generatig 3-Gang (Saklar Wireless)
    Mulai

    Rp1.599.900

    SIMON ELECTRIC Saklar Nirkabel Self Generatig 3-Gang (Saklar Wireless)
    atribut:
    • Detection Distance: 25
    • Finishing: White
    • IP Protection: IP20
    • Installation: Surface sticked or placed anywhere
    • Material: PC (Polycarbonate)
    • Operating Temperature Range (°C): 0 to 40
    • Range: 50E
    • Type: Switch
  12. CKE Exhaust Fan Ceiling (Kipas Exhaust Ceiling)
    Mulai

    Rp289.900

    CKE Exhaust Fan Ceiling (Kipas Exhaust Ceiling)
    Deskripsi:
    Ceiling duct/ exhaust plafon/ blower plafon/ eksos plafon dapat digunakan dalam berbagai kondisi dan aplikasi penggunaan, seperti di rumah, apartemen, dan kantor. Area penggunaannya meliputi kamar mandi, ruang tamu, ruang makan, tempat tidur, dan lain-lain Alasan Membeli Produk Kipas di PT Industrial Multi Fan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Voltage (V): 220
  13. Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

    Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    atribut:
    • Series: Standard Line
    • Color: White
  14. Uticon Power Socket Grounded (Stop Kontak Arde)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp10.900

    Uticon Power Socket Grounded (Stop Kontak Arde)
    Deskripsi:
    Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
  15. CKE Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp249.900

    CKE Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  16. CKE Exhaust Fan EFC Series (Kipas Exhaust)
    Mulai

    Rp239.900

    CKE Exhaust Fan EFC Series (Kipas Exhaust)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.
Daftar Harga legrand mallia socket Terbaru October 2026
Legrand 2P+E Multistandard Switched Socket outlet MalliaRp1.399.900
Legrand Stop Kontak Multi-standard + Saklar Belanko Series (Power Socket/Power Outlet)Rp229.900
Legrand Stop Kontak Multi-standard + Saklar + Port USB Tipe A+C Belanko Series (Power Socket/Power Outlet)Rp1.199.900
FAG Spherical Roller Bearing E1-XL-T41D Series (Laher)Rp5.299.900
Legrand Stop Kontak Schuko 2P+E dengan Child Protection (Power Socket)Rp639.900
CKE Exhaust Fan Standard (Kipas Exhaust Standar)Rp449.900
Kenmaster Stop Kontak (Power Socket/Power Outlet)Rp63.900
CKE Ventilator Portable (Ventilator Portabel)Rp2.099.900
Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)Rp54.900
Schneider Electric Aligning Frame 2 Gang AvatarOn Series (Bingkai)Rp75.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)